- Single Row Cage and Roller Assembly
- 85 mm ID x 110 mm OD x 7.5 mm Wide
- Steel Cage
features
- Speed limit shown is for oil lubrication
| Dynamic Load Rating | 25 lbf |
| Cage Material | Steel |
| Origin | Needle Roller & Cage |
| Enclosure | Open |
| Radial Internal Clearance Specification | N/A |
| Oil Hole | w/o Oil Hole |
| End Type | Open End |
| Radial Internal Clearance | N/A |
| I.D. | 85 mm |
| Static Load Rating [Max] | 87 lbf |
| No. of Rows | 1 |
| Bearing Design | Cage & Roller Assembly |
| O.D. | 110 mm |
| Capacity | Standard Capacity |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | N/A |
| Bore Type | Round Bore, Metric Type |
| Weight | 0.26 LB |
| EAN or UPC | 4047643182997 |

