- Single Row Cage and Roller Assembly
- 35 mm ID x 52 mm OD x 5 mm Wide
- Polyamide (Molded Nylon) Cage
features
- Speed limit shown is for oil lubrication
| Bearing Design | Cage & Roller Assembly |
| O.D. | 52 mm |
| Enclosure | Open |
| Precision Ground | N/A |
| Static Load Rating [Max] | 22.7 lbf |
| Dynamic Load Rating | 8.8 lbf |
| End Type | Open End |
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Material | Polyamide (Molded Nylon) |
| Origin | Needle Roller & Cage |
| Bore Type | Round Bore, Metric Type |
| Capacity | Standard Capacity |
| Radial Internal Clearance Specification | N/A |
| Radial Internal Clearance | N/A |
| Oil Hole | w/o Oil Hole |
| No. of Rows | 1 |
| I.D. | 35 mm |
| Weight | 0.04 LB |
| EAN or UPC | 4054369218152 |

