- Single Row Cage and Roller Assembly
- 30 mm ID x 47 mm OD x 5 mm Wide
- Polyamide (Molded Nylon) Cage
features
- Speed limit shown is for oil lubrication
| Bearing Design | Cage & Roller Assembly |
| Cage Material | Polyamide (Molded Nylon) |
| Oil Hole | w/o Oil Hole |
| Enclosure | Open |
| Dynamic Load Rating | 8 lbf |
| Static Load Rating [Max] | 19.3 lbf |
| Capacity | Standard Capacity |
| End Type | Open End |
| Radial Internal Clearance Specification | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| I.D. | 30 mm |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance | N/A |
| No. of Rows | 1 |
| Origin | Needle Roller & Cage |
| O.D. | 47 mm |
| Precision Ground | N/A |
| Weight | 0.0 LB |
| EAN or UPC | 4047643179102 |

