- Single Row Cage and Roller Assembly
- 55 mm ID x 63 mm OD x 20 mm Wide
- Steel Cage
| Oil Hole | w/o Oil Hole |
| Limiting Speed - Oil | 8500 rpm |
| I.D. | 55 mm |
| Cage Material | Steel |
| End Type | Open End |
| O.D. | 63 mm |
| No. of Rows | 1 |
| Bearing Design | Cage & Roller Assembly |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance Specification | N/A |
| Precision Ground | N/A |
| Enclosure | Open |
| Radial Internal Clearance | N/A |
| Bore Type | Round Bore, Metric Type |
| Capacity | Standard Capacity |
| Weight | 0.176 LB |
| EAN or UPC | 4047643184991 |

