- Single Row Cage and Roller Assembly
- 45 mm ID x 52 mm OD x 18 mm Wide
- Steel Cage
| I.D. | 45 mm |
| Bore Type | Round Bore, Metric Type |
| Precision Ground | N/A |
| Limiting Speed - Oil | 10000 rpm |
| Capacity | Standard Capacity |
| End Type | Open End |
| Enclosure | Open |
| Radial Internal Clearance Specification | N/A |
| No. of Rows | 1 |
| Bearing Design | Cage & Roller Assembly |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | N/A |
| Cage Material | Steel |
| O.D. | 52 mm |
| Weight | 0.11 LB |
| EAN or UPC | 4012802698428 |

