- Single Row Cage and Roller Assembly
- 185 mm ID x 195 mm OD x 37 mm Wide
- Steel Cage
| Oil Hole | w/o Oil Hole |
| Precision Ground | N/A |
| Capacity | Standard Capacity |
| Radial Internal Clearance | N/A |
| Radial Internal Clearance Specification | N/A |
| End Type | Open End |
| Limiting Speed - Oil | 2600 rpm |
| Bearing Design | Cage & Roller Assembly |
| Cage Material | Steel |
| I.D. | 185 mm |
| O.D. | 195 mm |
| Enclosure | Open |
| Tolerance | Iso Class 0 (RBEC 1) |
| No. of Rows | 1 |
| Bore Type | Round Bore, Metric Type |
| Weight | 1.998 LB |
| EAN or UPC | 4012802693782 |

