
- 50 mm ID x 58 mm OD x 23 mm Wide Inner Ring
Bearing Design | Removable Inner Ring – Straight |
Cage Material | N/A |
Radial Internal Clearance | N/A |
O.D. | 58 mm |
Precision Ground | Yes |
Tolerance | Iso Class 0 (RBEC 1) |
Capacity | N/A |
Oil Hole | w/Oil Hole |
I.D. | 50 mm |
End Type | N/A |
Radial Internal Clearance Specification | N/A |
Enclosure | N/A |
Bore Type | Round Bore, Metric Type |
Weight | 0.314 LB |
EAN or UPC | 4012802423686 |
