
- 40 mm ID x 48 mm OD x 23 mm Wide Inner Ring
Bore Type | Round Bore, Metric Type |
Cage Material | N/A |
O.D. | 48 mm |
Bearing Design | Removable Inner Ring – Straight |
Enclosure | N/A |
Oil Hole | w/Oil Hole |
Precision Ground | Yes |
I.D. | 40 mm |
End Type | N/A |
Radial Internal Clearance | N/A |
Radial Internal Clearance Specification | N/A |
Capacity | N/A |
Tolerance | Iso Class 0 (RBEC 1) |
Weight | 0.257 LB |
EAN or UPC | 4012802423655 |
