- 40 mm ID x 45 mm OD x 20 mm Wide Inner Ring
| End Type | N/A |
| Bearing Design | Removable Inner Ring – Straight |
| Enclosure | N/A |
| Precision Ground | Yes |
| O.D. | 45 mm |
| I.D. | 40 mm |
| Cage Material | N/A |
| Capacity | N/A |
| Radial Internal Clearance | N/A |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance Specification | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Round Bore, Metric Type |
| Fillet Radius | 0.012 in |
| Weight | 0.134 LB |
| EAN or UPC | 4012802044317 |

