- 38 mm ID x 43 mm OD x 20 mm Wide Inner Ring
features
- Precision-ground for use with precision needle bearings
- Metric series
- Hardened
| Capacity | N/A |
| Precision Ground | Yes |
| Cage Material | N/A |
| Bore Type | Round Bore, Metric Type |
| Enclosure | N/A |
| End Type | N/A |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance Specification | N/A |
| Fillet Radius | 0.012 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance | N/A |
| Bearing Design | Removable Inner Ring – Straight |
| O.D. | 43 mm |
| I.D. | 38 mm |
| Weight | 0.126 LB |
| EAN or UPC | 4012802044294 |

