- 120 mm ID x 135 mm OD x 45 mm Wide Inner Ring
| Radial Internal Clearance Specification | N/A |
| Bore Type | Round Bore, Metric Type |
| Capacity | N/A |
| Precision Ground | Yes |
| End Type | N/A |
| I.D. | 120 mm |
| O.D. | 135 mm |
| Bearing Design | Removable Inner Ring – Straight |
| Oil Hole | w/Oil Hole |
| Radial Internal Clearance | N/A |
| Enclosure | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Material | N/A |
| Weight | 2.756 LB |
| EAN or UPC | 4012802043464 |

