
- 10 mm ID x 14 mm OD x 14 mm Wide Inner Ring
Oil Hole | w/o Oil Hole |
O.D. | 14 mm |
Tolerance | Iso Class 0 (RBEC 1) |
Fillet Radius | 0.012 in |
Capacity | N/A |
Precision Ground | Yes |
End Type | N/A |
Bearing Design | Removable Inner Ring – Straight |
Bore Type | Round Bore, Metric Type |
Radial Internal Clearance Specification | N/A |
Radial Internal Clearance | N/A |
I.D. | 10 mm |
Cage Material | N/A |
Enclosure | N/A |
Weight | 0.02 LB |
EAN or UPC | 4012802436754 |
