- 50 mm Inner Diameter
- 58 mm Outer Diameter
- 20 mm Width
| Dynamic Load Rating | 31000 N |
| Corner Radius [Min] | 0.8 mm |
| Static Load Rating [Max] | 63000 N |
| Inch/Metric | Metric |
| I.D. | 50 mm |
| O.D. | 58 mm |
| Outer Ring | Drawn Cup |
| Limiting Speed | 5300 rpm |
| Weight | 0.152 LB |
| EAN or UPC | 4012802444452 |

