- 45 mm Inner Diameter
- 52 mm Outer Diameter
- 20 mm Width
| O.D. | 52 mm |
| Dynamic Load Rating | 21300 N |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 43000 N |
| Outer Ring | Drawn Cup |
| I.D. | 45 mm |
| Corner Radius [Min] | 0.8 mm |
| Limiting Speed | 4000 rpm |
| Weight | 0.119 LB |
| EAN or UPC | 4047643176590 |

