- INA
- ID
- 40 mm OD
- 47 mm Width
- Bearing
features
- Drawn cup
- Combined inch and metric sizes
- Closed for shaft ends
- Open for through shafts
| No. of Rows | 1 |
| Self Aligning | No |
| Dynamic Load Rating | 5700 lbf |
| Origin | Needle Radial |
| O.D. | 47 mm |
| Radial Internal Clearance | N/A |
| Bore Type | Round Bore, Metric Type |
| Static Load Rating [Max] | 11700 lbf |
| Capacity | Standard Capacity |
| Oil Hole | w/Oil Hole |
| Cage Material | Steel |
| End Type | Open End |
| Inch/Metric | Metric |
| Bearing Design | Outer Ring & Roller Assembly |
| Radial Internal Clearance Specification | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| I.D. | 40 mm |
| Corner Radius [Min] | 0.8 mm |
| Limiting Speed | 6600 rpm |
| Precision Ground | No |
| Weight | 0.136 LB |
| EAN or UPC | 4047643181396 |

