- 40 mm Inner Diameter
- 47 mm Outer Diameter
- 16 mm Width
features
- Drawn cup caged needle bearing
- Open and closed, single or double sealed
| Radial Internal Clearance Specification | N/A |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed - Oil | 4500 rpm |
| Enclosure | Double Sealed |
| Self Aligning | No |
| Precision Ground | No |
| Limiting Speed | 4500 rpm |
| End Type | Open End |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance | N/A |
| Inch/Metric | Metric |
| Oil Hole | w/o Oil Hole |
| Corner Radius [Min] | 0.8 mm |
| No. of Rows | 1 |
| Capacity | Standard Capacity |
| I.D. | 40 mm |
| Bearing Design | Outer Ring & Roller Assembly |
| Outer Ring | Drawn Cup |
| Dynamic Load Rating | 14000 N |
| Cage Material | Steel |
| O.D. | 47 mm |
| Origin | Needle Radial |
| Static Load Rating [Max] | 24300 N |
| Weight | 0.097 LB |
| EAN or UPC | 4012802564204 |

