- 35 mm Inner Diameter
- 42 mm Outer Diameter
- 16 mm Width
| O.D. | 42 mm |
| Dynamic Load Rating | 13100 N |
| Static Load Rating [Max] | 21300 N |
| Inch/Metric | Metric |
| I.D. | 35 mm |
| Limiting Speed | 5000 rpm |
| Corner Radius [Min] | 0.8 mm |
| Outer Ring | Drawn Cup |
| Weight | 0.071 LB |
| EAN or UPC | 4047643186469 |

