- 30 mm Inner Diameter
- 37 mm Outer Diameter
- 24 mm Width
| Static Load Rating [Max] | 39500 N |
| Inch/Metric | Metric |
| Outer Ring | Drawn Cup |
| O.D. | 37 mm |
| Dynamic Load Rating | 22000 N |
| Limiting Speed | 6000 rpm |
| Corner Radius [Min] | 0.8 mm |
| I.D. | 30 mm |
| Weight | 0.116 LB |
| EAN or UPC | 4047643184298 |

