- INA
- ID
- 28 mm OD
- 35 mm Width
- Bearing
| Precision Ground | No |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance Specification | N/A |
| Inch/Metric | Metric |
| End Type | Open End |
| O.D. | 35 mm |
| Origin | Needle Radial |
| Static Load Rating [Max] | 8092.8 lbf |
| Dynamic Load Rating | 4698.32 lbf |
| Limiting Speed | 9200 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Self Aligning | No |
| Radial Internal Clearance | N/A |
| Capacity | Standard Capacity |
| Enclosure | Open |
| Oil Hole | w/Oil Hole |
| Corner Radius [Min] | 0.8 mm |
| Cage Material | Steel |
| No. of Rows | 1 |
| I.D. | 28 mm |
| Bearing Design | Outer Ring & Roller Assembly |
| Weight | 0.095 LB |
| EAN or UPC | 4047643191012 |

