- 28 mm Inner Diameter
- 35 mm Outer Diameter
- 20 mm Width
features
- Drawn cup caged needle bearing
- Open and closed, single or double sealed
| Cage Material | Steel |
| Precision Ground | No |
| Radial Internal Clearance Specification | N/A |
| I.D. | 28 mm |
| Enclosure | Double Sealed |
| Static Load Rating [Max] | 26500 N |
| Self Aligning | No |
| Tolerance | Iso Class 0 (RBEC 1) |
| Corner Radius [Min] | 0.8 mm |
| Radial Internal Clearance | N/A |
| Dynamic Load Rating | 16400 N |
| Origin | Needle Radial |
| No. of Rows | 1 |
| End Type | Open End |
| O.D. | 35 mm |
| Limiting Speed | 6000 rpm |
| Inch/Metric | Metric |
| Outer Ring | Drawn Cup |
| Bearing Design | Outer Ring & Roller Assembly |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore, Metric Type |
| Capacity | Standard Capacity |
| Limiting Speed - Oil | 6000 rpm |
| Weight | 0.089 LB |
| EAN or UPC | 4012802368741 |

