- 25 mm Inner Diameter
- 32 mm Outer Diameter
- 24 mm Width
| I.D. | 25 mm |
| O.D. | 32 mm |
| Outer Ring | Drawn Cup |
| Limiting Speed | 7000 rpm |
| Corner Radius [Min] | 0.8 mm |
| Static Load Rating [Max] | 33000 N |
| Inch/Metric | Metric |
| Dynamic Load Rating | 19900 N |
| Weight | 0.104 LB |
| EAN or UPC | 4047643183833 |

