Skip to content Skip to navigation menu
Metric Caged Drawn Cup Needle Roller Bearing

HK2516-HLA

Metric Caged Drawn Cup Needle Roller Bearing
Item #101980940
  • 25 mm Inner Diameter
  • 32 mm Outer Diameter
  • 16 mm Width
Metric Caged Drawn Cup Needle Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 25 mm Inner Diameter
  • 32 mm Outer Diameter
  • 16 mm Width

features

  • Drawn cup
  • Closed for shaft ends
  • Open for through shafts
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
I.D. 25 mm
Enclosure Open
Radial Internal Clearance N/A
O.D. 32.0000 mm
Bearing Design Outer Ring & Roller Assembly
Precision Ground No
Cage Material Steel
Radial Internal Clearance Specification N/A
Tolerance Iso Class 0 (RBEC 1)
No. of Rows 1
Inch/Metric Metric
Dynamic Load Rating 3,500.00 lbf
Limiting Speed - Grease 8510 rpm
Origin Needle Radial
Bore Type Round Bore, Metric Type
Static Load Rating [Max] 5,400.00 lbf
Limiting Speed 10200 rpm
Outer Ring Drawn Cup
Corner Radius [Min] 0.80 mm
Width 16 mm
Capacity Standard Capacity
Limiting Speed - Oil 13000 rpm
Oil Hole w/o Oil Hole
Self Aligning No
End Type Open End
Weight 0.074 LB
EAN or UPC 4047643034715
NSN Number 3110-01-182-8413
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison