- INA
- ID
- 22 mm OD
- 28 mm Width
- Bearing
| Bearing Design | Outer Ring & Roller Assembly |
| Capacity | Standard Capacity |
| Bore Type | Round Bore, Metric Type |
| Precision Ground | No |
| Static Load Rating [Max] | 6500 lbf |
| Self Aligning | No |
| Radial Internal Clearance | N/A |
| Inch/Metric | Metric |
| Cage Material | Steel |
| Corner Radius [Min] | 0.8 mm |
| Radial Internal Clearance Specification | N/A |
| Enclosure | Open |
| I.D. | 22 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Limiting Speed | 11700 rpm |
| No. of Rows | 1 |
| Dynamic Load Rating | 3700 lbf |
| Origin | Needle Radial |
| Oil Hole | w/Oil Hole |
| End Type | Open End |
| O.D. | 28 mm |
| Weight | 0.068 LB |
| EAN or UPC | 4012802461695 |

