Skip to content Skip to navigation menu
Needle Roller Bearing

HK2020-AS1-B

Needle Roller Bearing
Item #102144207
  • 20 mm Inner Diameter
  • 26 mm Outer Diameter
  • 20 mm Width
Needle Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20 mm Inner Diameter
  • 26 mm Outer Diameter
  • 20 mm Width
Origin Needle Radial
Cage Material Steel
Radial Internal Clearance N/A
Enclosure Open
Bearing Design Outer Ring & Roller Assembly
Static Load Rating [Max] 26000 N
Oil Hole w/Oil Hole
Bore Type Round Bore, Metric Type
Corner Radius [Min] 0.8 mm
Self Aligning No
Inch/Metric Metric
End Type Open End
Radial Internal Clearance Specification N/A
Outer Ring Drawn Cup
I.D. 20 mm
Tolerance Iso Class 0 (RBEC 1)
O.D. 26 mm
Limiting Speed 12700 rpm
Capacity Standard Capacity
Dynamic Load Rating 15700 N
Precision Ground No
No. of Rows 1
Weight 0.064 LB
EAN or UPC 4012802445916
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison