- 20 mm Inner Diameter
- 26 mm Outer Diameter
- 16 mm Width
features
- Drawn cup caged needle bearing
- Open and closed, single or double sealed
| Oil Hole | w/o Oil Hole |
| Capacity | Standard Capacity |
| Bearing Design | Outer Ring & Roller Assembly |
| Self Aligning | No |
| Outer Ring | Drawn Cup |
| Radial Internal Clearance | N/A |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed | 8500 rpm |
| O.D. | 26 mm |
| Static Load Rating [Max] | 12100 N |
| Tolerance | Iso Class 0 (RBEC 1) |
| Corner Radius [Min] | 0.8 mm |
| Origin | Needle Radial |
| Cage Material | Steel |
| Inch/Metric | Metric |
| Precision Ground | No |
| Limiting Speed - Oil | 8500 rpm |
| Enclosure | Double Sealed |
| Radial Internal Clearance Specification | N/A |
| I.D. | 20 mm |
| No. of Rows | 1 |
| End Type | Open End |
| Dynamic Load Rating | 8600 N |
| Weight | 0.051 LB |
| EAN or UPC | 4047643187039 |

