- 15 mm Inner Diameter
- 21 mm Outer Diameter
- 14 mm Width
| Corner Radius [Min] | 0.8 mm |
| Dynamic Load Rating | 7800 N |
| Limiting Speed | 16500 rpm |
| O.D. | 21 mm |
| Static Load Rating [Max] | 9800 N |
| Outer Ring | Drawn Cup |
| I.D. | 15 mm |
| Inch/Metric | Metric |
| Weight | 0.026 LB |
| EAN or UPC | 4012802338355 |

