- Outer Ring & Roller Assembly
- 14 mm ID x 20 mm OD x 14 mm Wide
- w/o Oil Hole
- Single Seal
features
- Drawn cup caged needle bearing
- Open and closed, single or double sealed
| Limiting Speed - Oil | 12000 rpm |
| Capacity | Standard Capacity |
| Origin | Needle Radial |
| End Type | Open End |
| Cage Material | Steel |
| I.D. | 14 mm |
| Radial Internal Clearance Specification | N/A |
| No. of Rows | 1 |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance | N/A |
| Self Aligning | No |
| Oil Hole | w/o Oil Hole |
| Bearing Design | Outer Ring & Roller Assembly |
| Enclosure | Single Seal |
| Precision Ground | No |
| O.D. | 20 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Weight | 0.039 LB |
| EAN or UPC | 4012802845969 |

