- 13 mm Inner Diameter
- 19 mm Outer Diameter
- 12 mm Width
| Static Load Rating [Max] | 7900 N |
| Limiting Speed | 18700 rpm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 6800 N |
| Outer Ring | Drawn Cup |
| I.D. | 13 mm |
| O.D. | 19 mm |
| Corner Radius [Min] | 0.8 mm |
| Weight | 0.033 LB |
| EAN or UPC | 4012802436907 |

