- 12 mm Inner Diameter
- 18 mm Outer Diameter
- 16 mm Width
| Self Aligning | No |
| Precision Ground | No |
| Outer Ring | Drawn Cup |
| Radial Internal Clearance | N/A |
| Oil Hole | w/Oil Hole |
| End Type | Open End |
| Capacity | Standard Capacity |
| Radial Internal Clearance Specification | N/A |
| Static Load Rating [Max] | 7300 N |
| O.D. | 18 mm |
| Inch/Metric | Metric |
| Origin | Needle Radial |
| Bearing Design | Outer Ring & Roller Assembly |
| No. of Rows | 1 |
| Corner Radius [Min] | 0.8 mm |
| Cage Material | Steel |
| Dynamic Load Rating | 6500 N |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Double Sealed |
| Bore Type | Round Bore, Metric Type |
| I.D. | 12 mm |
| Weight | 0.036 LB |
| EAN or UPC | 4047643184274 |

