- INA
- ID
- 10 mm OD
- 14 mm Width
- Bearing
| O.D. | 14 mm |
| Self Aligning | No |
| Radial Internal Clearance Specification | N/A |
| I.D. | 10 mm |
| Limiting Speed | 24300 rpm |
| Inch/Metric | Metric |
| Capacity | Standard Capacity |
| Bore Type | Round Bore, Metric Type |
| Static Load Rating [Max] | 1150 lbf |
| Bearing Design | Outer Ring & Roller Assembly |
| No. of Rows | 1 |
| Dynamic Load Rating | 990 lbf |
| Radial Internal Clearance | N/A |
| Precision Ground | No |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Open End |
| Cage Material | Steel |
| Enclosure | Open |
| Oil Hole | w/Oil Hole |
| Corner Radius [Min] | 0.4 mm |
| Origin | Needle Radial |
| Weight | 0.018 LB |
| EAN or UPC | 4012802437522 |

