- 9 mm Inner Diameter
- 13 mm Outer Diameter
- 10 mm Width
features
- Drawn cup
- Combined inch and metric sizes
- Closed for shaft ends
- Open for through shafts
| Bearing Design | Outer Ring & Roller Assembly |
| Inch/Metric | Metric |
| Origin | Needle Radial |
| I.D. | 9 mm |
| O.D. | 13 mm |
| Radial Internal Clearance | N/A |
| Limiting Speed | 26500 rpm |
| Precision Ground | No |
| Dynamic Load Rating | 4250 N |
| Bore Type | Round Bore, Metric Type |
| Self Aligning | No |
| No. of Rows | 1 |
| Static Load Rating [Max] | 4650 N |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| Capacity | Standard Capacity |
| Limiting Speed - Oil | 25000 rpm |
| Oil Hole | w/o Oil Hole |
| Cage Material | Steel |
| Outer Ring | Drawn Cup |
| Radial Internal Clearance Specification | N/A |
| Corner Radius [Min] | 0.4 mm |
| End Type | Open End |
| Weight | 0.019 LB |
| EAN or UPC | 4012802564617 |

