- 6 mm Inner Diameter
- 10 mm Outer Diameter
- 8 mm Width
| Corner Radius [Min] | 0.4 mm |
| Precision Ground | No |
| Inch/Metric | Metric |
| Radial Internal Clearance | N/A |
| Static Load Rating [Max] | 1650 N |
| Enclosure | Open |
| Bore Type | Round Bore, Metric Type |
| Origin | Needle Radial |
| Capacity | Standard Capacity |
| Self Aligning | No |
| Cage Material | Steel |
| Dynamic Load Rating | 2030 N |
| Limiting Speed | 36500 rpm |
| Outer Ring | Drawn Cup |
| No. of Rows | 1 |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bearing Design | Outer Ring & Roller Assembly |
| Oil Hole | w/o Oil Hole |
| I.D. | 6 mm |
| End Type | Open End |
| O.D. | 10 mm |
| Radial Internal Clearance Specification | N/A |
| Weight | 0.055 LB |
| EAN or UPC | 4047643189767 |

