- One Way Indexing Unit
| Radial Internal Clearance Specification | N/A |
| End Type | Open End |
| Radial Internal Clearance | N/A |
| Cage Material | Plastic |
| Torque Capacity | 3.1 lbf |
| Capacity | Standard Capacity |
| O.D. | 8 mm |
| Bore Type | Round Bore, Metric Type |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| Origin | Roller Clutches |
| I.D. | 4 mm |
| Bearing Design | Roller Clutch |
| Precision Ground | No |
| Oil Hole | w/o Oil Hole |
| Weight | 0.008 LB |
| EAN or UPC | 4012802845822 |

