- Metric
- 154 mm Inside Diameter
- 250 mm Outside Diameter
- 20.5 mm Thickness
| O.D. | 250 mm |
| Radial Internal Clearance | N/A |
| End Type | Open End |
| Enclosure | Open |
| Tolerance | Iso Class 0 (RBEC 1) |
| Thickness | 20.5 mm |
| Precision Ground | Yes |
| Inch/Metric | Metric |
| Bearing Design | Thrust Bearing – Washer Only |
| Corner Radius | 2.1 mm |
| Radial Internal Clearance Specification | N/A |
| Capacity | Standard Capacity |
| Oil Hole | w/o Oil Hole |
| I.D. | 154 mm |
| Self Aligning | No |
| Bore Type | Round Bore, Metric Type |
| Cage Material | N/A |
| Weight | 12.936 LB |
| EAN or UPC | 4012802620184 |

