- Metric
- 72 mm Inside Diameter
- 125 mm Outside Diameter
- 12 mm Thickness
| Bearing Design | Thrust Bearing – Washer Only |
| Capacity | Standard Capacity |
| End Type | Open End |
| Cage Material | N/A |
| Radial Internal Clearance Specification | N/A |
| Thickness | 12 mm |
| Precision Ground | Yes |
| Oil Hole | w/o Oil Hole |
| Enclosure | Open |
| O.D. | 125 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance | N/A |
| Self Aligning | No |
| I.D. | 72 mm |
| Inch/Metric | Metric |
| Corner Radius | 1.1 mm |
| Weight | 2.112 LB |
| EAN or UPC | 4012802195347 |

