- Thrust Washer
- 67 mm ID x 115 mm OD x 10.5 mm Wide
- Iso Class 0 (RBEC 1)
| Bearing Design | Thrust Bearing – Washer Only |
| Cage Material | N/A |
| Enclosure | Open |
| I.D. | 67 mm |
| Capacity | Standard Capacity |
| Self Aligning | No |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore, Metric Type |
| O.D. | 115 mm |
| Radial Internal Clearance Specification | N/A |
| Precision Ground | Yes |
| End Type | Open End |
| Origin | Thrust Washer |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance | N/A |
| Weight | 1.504 LB |
| EAN or UPC | 4012802712612 |

