- Metric
- 82 mm Inside Diameter
- 105 mm Outside Diameter
- 5.75 mm Thickness
| End Type | Open End |
| Thickness | 5.75 mm |
| Self Aligning | No |
| Oil Hole | w/o Oil Hole |
| Precision Ground | Yes |
| Inch/Metric | Metric |
| I.D. | 82 mm |
| Bore Type | Round Bore, Metric Type |
| Cage Material | N/A |
| Radial Internal Clearance Specification | N/A |
| O.D. | 105 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Origin | Thrust Washer |
| Radial Internal Clearance | N/A |
| Enclosure | Open |
| Capacity | Standard Capacity |
| Bearing Design | Thrust Bearing – Washer Only |
| Corner Radius | 1 mm |
| Weight | 0.401 LB |
| EAN or UPC | 4012802712780 |

