- Metric
- 18 mm Inside Diameter
- 30 mm Outside Diameter
- 2.75 mm Thickness
| Precision Ground | Yes |
| Capacity | Standard Capacity |
| End Type | Open End |
| Inch/Metric | Metric |
| Bore Type | Round Bore, Metric Type |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bearing Design | Thrust Bearing – Washer Only |
| Origin | Thrust Washer |
| Enclosure | Open |
| Oil Hole | w/o Oil Hole |
| O.D. | 30 mm |
| Radial Internal Clearance | N/A |
| Self Aligning | No |
| Cage Material | N/A |
| Corner Radius | 0.3 mm |
| Radial Internal Clearance Specification | N/A |
| I.D. | 18 mm |
| Thickness | 2.75 mm |
| Weight | 0.025 LB |
| EAN or UPC | 4012802431742 |

