- 50 mm ID x 90 mm OD x 22 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Regreasable
- Steel
description
- GRA-RR series bearings are the same as the RA-RR series and have a provision for relubrication. GRA-RR series have cylindrical OD while GRA-RRB have spherical OD.
| Length Through Bore | 43.7 mm |
| Static Capacity | 5200 lbf |
| Bearing Type | Ball Bearing |
| Enclosure | Double Sealed |
| Outer Ring Width | 22 mm |
| O.D. | 90 mm |
| I.D. | 50 mm |
| Seal Type | Contact Seals |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 35000 lbf |
| Material | Steel |
| Locking Device | Eccentric Locking Collar |
| Static Load Rating [Max] | 4500 lbf |
| Lubrication | Relubricatable |
| Overall Width | 43.7 mm |
| Weight | 2.032 LB |
| EAN or UPC | 4012802800708 |

