- 20 mm ID x 47 mm OD x 14 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Regreasable
- Steel
description
- GRA-RR series bearings are the same as the RA-RR series and have a provision for relubrication. GRA-RR series have cylindrical OD while GRA-RRB have spherical OD.
| Bearing Type | Ball Bearing |
| I.D. | 20 mm |
| Bore Type | Round Bore, Metric Type |
| Enclosure | Double Sealed |
| Locking Device | Eccentric Locking Collar |
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Length Through Bore | 31 mm |
| Static Load Rating [Max] | 1400 lbf |
| Dynamic Load Rating | 12800 lbf |
| O.D. | 47 mm |
| Material | Steel |
| Outer Ring Width | 14 mm |
| Static Capacity | 2550 lbf |
| Overall Width | 31 mm |
| Weight | 0.422 LB |
| EAN or UPC | 4012802800852 |

