- Ball Bearing Insert
- 25.4 mm Inside Diameter
- 52 mm Outside Diameter
| O.D. | 52 mm |
| Bearing Type | Ball Bearing |
| Locking Device | Eccentric Locking Collar |
| Static Load Rating [Max] | 7800 N |
| I.D. | 25.4 mm |
| Overall Width | 31 mm |
| Dynamic Load Rating | 14000 N |
| Weight | 0.405 LB |
| EAN or UPC | 4012802121117 |

