- Flange Unit
- 2-Bolt Flange Type
- 20 mm Shaft Diameter
- 90.5 mm Housing Length
- 27.5 mm Overall Width
| Static Load Rating [Max] | 6600 N |
| Dynamic Load Rating | 12800 N |
| Overall Width | 27.5 mm |
| Housing Length | 90.5 mm |
| Shaft Dia. | 20 mm |
| Housing Height | 66.5 mm |
| Flange Type | 2-Bolt Flange |
| Weight | 0.818 LB |
| EAN or UPC | 4012802806076 |

