- Flange Unit
- 2-Bolt Flange Type
- 30 mm Shaft Diameter
- 112.5 mm Housing Length
- 38.1 mm Overall Width
| Flange Type | 2-Bolt Flange |
| Housing Length | 112.5 mm |
| Housing Height | 84 mm |
| Overall Width | 38.1 mm |
| Shaft Dia. | 30 mm |
| Dynamic Load Rating | 25500 N |
| Static Load Rating [Max] | 15300 N |
| Weight | 1.65 LB |
| EAN or UPC | 4012802818352 |

