- 25 mm Shaft, Contact Seals, Eccentric Collar, Regreasable
features
- Metric
- Two-bolt flange
- FL, Greased for life
- GL, relubricable
| Bearing Design | Non-Expansion |
| Locking Device | Eccentric Locking Collar |
| Dynamic Load Rating | N/A |
| Inch/Metric | Metric |
| End Type | Open End |
| Housing Construction | 1 Piece |
| Shaft Dia. | 25 mm |
| Housing Material | Cast Iron |
| Style | 2-Bolt Flange |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Normal-Duty |
| Lubrication | Relubricatable |
| Misalignment Range | ±2 1/2° |
| Flange Type | 2-Bolt Flange |
| Seal Type | Contact Seals |
| Weight | 1.24 LB |
| EAN or UPC | 4012802791853 |

