- Female Rod End
- 8 mm Bore Size
| Thread Size | M8 |
| Thread Type | Metric |
| Grade | Maintenance Free |
| O.D. | 16 mm |
| Static Load Rating | 16000 N |
| Bearing Type | Plain Bearing |
| Thread Pitch | 1.25 mm |
| Dynamic Load Rating | 5850 N |
| Length | 48.000 mm |
| Lubrication | Relubricatable |
| Bore Size | 8 mm |
| Lube Fitting | w/ Lube Fitting |
| Right / Left Hand | Right Hand |
| Weight | 0.102 LB |
| EAN or UPC | 4012802527094 |

