- Female Rod End
- 8 mm Bore Size
| Length | 48.000 mm |
| Bore Size | 8 mm |
| Static Load Rating | 16000 N |
| O.D. | 16 mm |
| Dynamic Load Rating | 5590 N |
| Right / Left Hand | Right Hand |
| Weight | 0.102 LB |
| EAN or UPC | 4012802523614 |
| Length | 48.000 mm |
| Bore Size | 8 mm |
| Static Load Rating | 16000 N |
| O.D. | 16 mm |
| Dynamic Load Rating | 5590 N |
| Right / Left Hand | Right Hand |
| Weight | 0.102 LB |
| EAN or UPC | 4012802523614 |