- Female Rod End
- 6 mm Bore Size
| Dynamic Load Rating | 3600 N |
| Right / Left Hand | Right Hand |
| Thread Size | M6 |
| Thread Type | Metric |
| O.D. | 14 mm |
| Static Load Rating | 10300 N |
| Bearing Type | Plain Bearing |
| Length | 40.500 mm |
| Grade | Maintenance Free |
| Lube Fitting | w/ Lube Fitting |
| Thread Pitch | 1 mm |
| Bore Size | 6 mm |
| Lubrication | Relubricatable |
| Weight | 0.057 LB |
| EAN or UPC | 4012802527087 |

