- Female Rod End
- 25 mm Bore Size
| O.D. | 42 mm |
| Thread Type | Metric |
| Lubrication | Relubricatable |
| Grade | Maintenance Free |
| Bore Size | 25 mm |
| Lube Fitting | w/ Lube Fitting |
| Thread Size | M24 |
| Dynamic Load Rating | 51100 N |
| Bearing Type | Plain Bearing |
| Thread Pitch | 2 mm |
| Right / Left Hand | Right Hand |
| Static Load Rating | 105000 N |
| Length | 126.000 mm |
| Weight | 1.716 LB |
| EAN or UPC | 4012802526875 |

