- Female Rod End
- 50 mm Bore Size
| Bore Size | 50 mm |
| Static Load Rating | 314000 N |
| Length | 216.000 mm |
| Dynamic Load Rating | 157000 N |
| O.D. | 75 mm |
| Right / Left Hand | Left Hand |
| Weight | 0.0 LB |
| EAN or UPC | 4012802526622 |
| Bore Size | 50 mm |
| Static Load Rating | 314000 N |
| Length | 216.000 mm |
| Dynamic Load Rating | 157000 N |
| O.D. | 75 mm |
| Right / Left Hand | Left Hand |
| Weight | 0.0 LB |
| EAN or UPC | 4012802526622 |