- Female Rod End
- 10 mm Bore Size
| Length | 57.500 mm |
| Static Load Rating | 22000 N |
| Dynamic Load Rating | 8640 N |
| Right / Left Hand | Left Hand |
| O.D. | 19 mm |
| Bore Size | 10 mm |
| Weight | 0.0 LB |
| EAN or UPC | 4012802526318 |
| Length | 57.500 mm |
| Static Load Rating | 22000 N |
| Dynamic Load Rating | 8640 N |
| Right / Left Hand | Left Hand |
| O.D. | 19 mm |
| Bore Size | 10 mm |
| Weight | 0.0 LB |
| EAN or UPC | 4012802526318 |